| Material | Carbon Steel |
| Mounting Kit | No |
| Flange Type | Straight |
| Series Description | Code 61 Deep Socket Weld Pipe |
| Bolt Spacing | 1 3/16 in x 2 5/16 in |
| Port Type | Pipe Socket, Deep |
| Pressure [Max] | 3000 psi |
| O-Ring Material | Buna-N |
| Series | W31 |
| Bolt Thread | 7/16-14 |
| Pad Size | 1.25 in |
| Face Type | O-Ring |
| Port Size | 1 1/4 |
| Pressure Code Rating | Code 61 |
| Weight | 1.45 LB |

