Skip to content Skip to navigation menu
Anchor Fluid PowerW195 12 12

W195 12 12

SAE 4-Bolt Flange
Item #103054780
  • W195 Series 4-Bolt Flange Fitting
  • 3/4" Pad Size
  • 3/4 BSPP
  • Code 62 (6,000 psi)
  • Flat Face
  • Straight Flange
  • Carbon Steel
  • w/o Mounting Kit
+ Show More + Show Less
Anchor Fluid PowerW195 12 12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • W195 Series 4-Bolt Flange Fitting
  • 3/4" Pad Size
  • 3/4 BSPP
  • Code 62 (6,000 psi)
  • Flat Face

includes

  • NPTF, SAE, ORFS, BSPP, ISO 6149 (female and male)
  • Socket weld (flat and raised neck)
  • Butt weld/butt tig weld
  • Split flanges per SAE J518
  • Split flange adapters (one piece)
  • SAE flange port cover plates
  • Available in 316 stainless steel
Series W195
Port Size 3/4
Pressure Code Rating Code 62
Series Description Code 62 BSPP Thread
Mounting Kit No
Pad Size 3/4 in
Flange Type Straight
Material Carbon Steel
O-Ring Material N/A
Pressure [Max] 6000 psi
Face Type Flat
Port Type BSPP
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison