
- SAE J518 Captive Flange
- Carbon Steel
- 1/2 in Flange Size w/Drilled Holes
- Code 61
Material | Carbon Steel |
Hole Style | Drilled Holes |
Pressure Code Rating | Code 61 |
Weight | 0.28 LB |

Material | Carbon Steel |
Hole Style | Drilled Holes |
Pressure Code Rating | Code 61 |
Weight | 0.28 LB |