- SAE J518 Captive Flange
- Carbon Steel
- 1/2 in Flange Size w/Tapped Holes
- Code 61
| Material | Carbon Steel |
| Pressure Code Rating | Code 61 |
| Hole Style | Tapped Holes |
| Weight | 0.25 LB |
| Material | Carbon Steel |
| Pressure Code Rating | Code 61 |
| Hole Style | Tapped Holes |
| Weight | 0.25 LB |