- Split Flange Adapter
- Code 62
- 90°
- O-Ring Face Seal
- 1 1/4" Tube OD
description
- Easily adapts four-bolt flange connection to multiple male thread options, in order to facilitate hose and tube threaded connections.
features
- One-piece carbon steel construction eliminates potential leak points
- Silver Trivalent finish for high corrosion resistance
- Compact design
- Use with Anchor's SAE split flanges
- Straight configurations available in 316L stainless
| Flange Head Size | 1 in |
| Length | 1.810 in |
| Fitting Angle | 90° |
| Flange Diameter | 1.875 in |
| Threads per Inch | 12 |
| Pressure Code Rating | Code 62 |
| Tube O.D. | 1 1/4 in |
| Thread Size | 1 11/16 |
| Overall Length | 2.37 in |
| Thread Type | O-Ring Face Seal |
| Weight | 1.42 LB |

