- Split Flange Adapter
- Code 62
- Straight
- JIC
- 1" Tube OD
description
- Easily adapts four-bolt flange connection to multiple male thread options, in order to facilitate hose and tube threaded connections.
features
- One-piece carbon steel construction eliminates potential leak points
- Silver Trivalent finish for high corrosion resistance
- Compact design
- Use with Anchor's SAE split flanges
- Straight configurations available in 316L stainless
| Overall Length | 3.33 in |
| Flange Diameter | 2.5 in |
| Thread Size | 1 5/16 |
| Pressure Code Rating | Code 62 |
| Length | 2.420 in |
| Tube O.D. | 1 in |
| Fitting Angle | Straight |
| Thread Type | JIC |
| Flange Head Size | 1 1/2 in |
| Threads per Inch | 12 |
| Weight | 2.22 LB |

