- Split Flange Adapter
- Code 61
- 90°
- JIC
- 2" Tube OD
description
- Easily adapts four-bolt flange connection to multiple male thread options, in order to facilitate hose and tube threaded connections.
features
- One-piece carbon steel construction eliminates potential leak points
- Silver Trivalent finish for high corrosion resistance
- Compact design
- Use with Anchor's SAE split flanges
- Straight configurations available in 316L stainless
| Thread Size | 2 1/2 |
| Fitting Angle | 90° |
| Pressure Code Rating | Code 61 |
| Flange Head Size | 2 in |
| Length | 3.060 in |
| Tube O.D. | 2 in |
| Flange Diameter | 2.812 in |
| Threads per Inch | 12 |
| Overall Length | 4.25 in |
| Thread Type | JIC |
| Weight | 5.1 LB |

