
- SAE J518 Captive Flange
- Carbon Steel
- 2 in Flange Size w/Drilled Holes
- Code 62
Material | Carbon Steel |
Pressure Code Rating | Code 62 |
Hole Style | Drilled Holes |
Weight | 4.82 LB |

Material | Carbon Steel |
Pressure Code Rating | Code 62 |
Hole Style | Drilled Holes |
Weight | 4.82 LB |