
- SAE J518 Captive Flange
- Carbon Steel
- 2 in Flange Size w/Tapped Holes
- Code 61
Material | Carbon Steel |
Hole Style | Tapped Holes |
Pressure Code Rating | Code 61 |
Weight | 1.1 LB |

Material | Carbon Steel |
Hole Style | Tapped Holes |
Pressure Code Rating | Code 61 |
Weight | 1.1 LB |