
- SAE J518 Captive Flange
- Carbon Steel
- 3/4 in Flange Size w/Drilled Holes
- Code 61
Material | Carbon Steel |
Pressure Code Rating | Code 61 |
Hole Style | Drilled Holes |
Weight | 0.44 LB |

Material | Carbon Steel |
Pressure Code Rating | Code 61 |
Hole Style | Drilled Holes |
Weight | 0.44 LB |