
- SAE J518 Captive Flange
- Carbon Steel
- 3/4 in Flange Size w/Tapped Holes
- Code 61
Pressure Code Rating | Code 61 |
Material | Carbon Steel |
Hole Style | Tapped Holes |
Weight | 0.44 LB |

Pressure Code Rating | Code 61 |
Material | Carbon Steel |
Hole Style | Tapped Holes |
Weight | 0.44 LB |