- Striking Box Wrench
- 2 5/16" Opening
- 12 Point
- 11 1/4" Overall Length
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Wrench Type | Striking Box |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 11.25 in |
| Weight | 2.65 LB |
| Wrench Type | Striking Box |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 11.25 in |
| Weight | 2.65 LB |