- Double Open End Wrench
- 5/8" x 3/4" Wrench Opening
- 6 7/8" Overall Length
- 15° Head Angle
- Corrosion-Resistant
| Finish | Natural |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Wrench Type | Double Open End Ring, Angled |
| Inch/Metric | Inch |
| Manufacturer Name | Ampco Safety Tools |
| Wrench Opening | 5/8 in x 3/4 in |
| Head Angle | 15° |
| Overall Length | 6.875 in |
| Weight | 0.57 LB |

