- Chain Pipe Wrench
- 4" Max Capacity
- 36" Tool Length
- Corrosion-Resistant
- Non-Magnetic
| Capacity | 4 in |
| Tool Length | 36 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 25.25 LB |
| Capacity | 4 in |
| Tool Length | 36 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Weight | 25.25 LB |