- Chain Pipe Wrench
- 2 1/2" Max Capacity
- 27" Tool Length
- Corrosion-Resistant
- Non-Magnetic
| Tool Length | 27 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Capacity | 2 1/2 in |
| Weight | 9.38 LB |
| Tool Length | 27 in |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Capacity | 2 1/2 in |
| Weight | 9.38 LB |