
- Breaker Bar
- 3/4" Socket Size
- 18" Overall Length
- Non-Sparking
- Non-Magnetic
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
Overall Length | 18 in |
Socket Drive Size | 3/4 in |
Weight | 2.5 LB |

Overall Length | 18 in |
Socket Drive Size | 3/4 in |
Weight | 2.5 LB |