
- Construction Wrench
- 2" Opening
- 21 1/2" Overall Length
- Corrosion-Resistant
- Non-Magnetic
Wrench Opening | 2 in |
Overall Length | 21.5 in |
Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Weight | 8.75 LB |

Wrench Opening | 2 in |
Overall Length | 21.5 in |
Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Weight | 8.75 LB |