
- Construction Wrench
- 1 5/8" Opening
- 20" Overall Length
- Corrosion-Resistant
- Non-Magnetic
Overall Length | 20 in |
Wrench Opening | 1 5/8 in |
Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Weight | 5.75 LB |

Overall Length | 20 in |
Wrench Opening | 1 5/8 in |
Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Weight | 5.75 LB |