Skip to content Skip to navigation menu
Ampco Tools065-W-223

065-W-223

Construction Wrench
Item #104640849
  • Construction Wrench
  • 1 7/16" Opening
  • 18" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
  • Non-Sparking
+ Show More + Show Less
Ampco Tools065-W-223
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Construction Wrench
  • 1 7/16" Opening
  • 18" Overall Length
  • Corrosion-Resistant
  • Non-Magnetic
Wrench Opening 1 7/16 in
Overall Length 18 in
Type Non-Sparking, Non-Magnetic, Corrosion-Resistant
Weight 4.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison