
- Construction Wrench
- 11/16" Opening
- 11 1/2" Overall Length
- Corrosion-Resistant
- Non-Magnetic
Overall Length | 11.5 in |
Wrench Opening | 11/16 in |
Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Weight | 0.5 LB |

Overall Length | 11.5 in |
Wrench Opening | 11/16 in |
Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Weight | 0.5 LB |