- Diagonal Cutting Pliers
- 7" Overall Length
- Blue Ergonomic Handle
- Non-Sparking
- Non-Magnetic
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Length | 7 in |
| Manufacturer Name | Ampco Safety Tools |
| Handle Color | Blue |
| Weight | 1.0 LB |
| Length | 7 in |
| Manufacturer Name | Ampco Safety Tools |
| Handle Color | Blue |
| Weight | 1.0 LB |