- Pry Bar
- 60" Overall Length
- 1 1/4" Wide
- Non-Sparking
- Non-Magnetic
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
| Tip Size | 1 1/4 in |
| Manufacturer Name | Ampco Safety Tools |
| Length | 60 in |
| Weight | 19.0 LB |
| Tip Size | 1 1/4 in |
| Manufacturer Name | Ampco Safety Tools |
| Length | 60 in |
| Weight | 19.0 LB |