- Crimped Wire Cup Brush
- 6 in Diameter
| Wire Size [Nom] | 0.0140 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Weight | 2.19 LB |
| Wire Size [Nom] | 0.0140 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Weight | 2.19 LB |