- Double Box End
- Offset
- 24 mm x 26 mm Wrench Opening
- 360 mm Overall Length
- 12 Point
| Wrench Type | Offset, Double Box End |
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 360 mm |
| Wrench Opening | 24 mm x 26 mm |
| Weight | 1.23 LB |

