- Double Box End
- Straight
- 19 mm x 22 mm Wrench Opening
- 235 mm Overall Length
- 12 Point
| Type | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Opening | 19 mm x 22 mm |
| Wrench Type | Straight, Double Box End |
| Overall Length | 235 mm |
| Weight | 0.0 LB |

