AMI Bearings Inc.
URE004-12
Eccentric Collar Locking Cylindrical O.D. Bearing Insert
Item #101852292
- 1.6535 in O.D.
| Inner Ring Width | Extra Narrow |
| Dimensional Unit | Inch |
| Duty Series | Light |
| O.D. | 1.6535 in |
| Relubricatable | No |
| Dynamic Load Rating | 2110 lbf |
| Length Through Bore | 0.650 in |
| Shaft Dia. | 3/4 in |
| Outer Ring Width | 0.472 in |
| Overall Width | 0.965 in |
| Locking Style | Eccentric Collar |
| Fillet Radius | 0.039 in |
| O.D. Style | Cylindrical |
| Static Load Rating | 1140 lbf |
| Weight | 0.22 LB |
| EAN or UPC | 808250103539 |
