- 1.8504 in O.D.
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 0.669 in |
| Bearing Type | Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | General Purpose |
| Bore Type | Round Bore |
| Material | Steel |
| I.D. | 3/4 in |
| No. in Set | Single Bearing |
| O.D. | 1.8504 in |
| O.D. Style | Cylindrical |
| Length Through Bore | 1.220 in |
| Rows of Balls | Single |
| Contact Angle | 0° |
| Shaft Dia. | 3/4 in |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Duty Series | Normal |
| Radial Internal Clearance | Normal |
| Locking Style | Set Screw |
| Dynamic Load Rating | 2890 lbf |
| Cage Type | Metal |
| Preload Level | None |
| Fillet Radius | 0.059 in |
| Dimensional Unit | Inch |
| Inner Ring Width | Wide |
| Seal Material | Rubber |
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating | 1500 lbf |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Locking Device | Setscrew Locking Collar |
| Static Load Rating [Max] | 1500 lbf |
| Weight | 0.36 LB |
| EAN or UPC | 808250100705 |

