AMI Bearings Inc.
UP006C
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #102022369
- 30 mm Shaft Diameter
- 36 mm Center Line To Base Dimension
| Bolt Hole Spacing | 106 mm |
| Base Width | 26 mm |
| Bolt Size | M10 |
| Base Height | 11 mm |
| Duty Series | Light |
| Housing Width | 50 mm |
| Housing | P06-7 |
| Base Length | 132 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 13 mm |
| Housing Material | ZDC Alloy |
| Relubricatable | No |
| Cover Type | Open Cover |
| Shaft Dia. | 30 mm |
| Cover Material | Pressed Steel |
| Weight | 1.02 LB |
| EAN or UPC | 808250294398 |
