AMI Bearings Inc.
UP005
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #102188955
- 25 mm Shaft Diameter
- 32 mm Center Line To Base Dimension
| Length Through Bore | 25.5 mm |
| Locking Style | Eccentric Collar |
| Base Height | 10 mm |
| Bolt Hole Width | 10 mm |
| Relubricatable | No |
| Bolt Size | M8 |
| Insert Material | AISI 52100 Steel |
| Base Length | 112 mm |
| Duty Series | Light |
| Base Width | 20 mm |
| Shaft Dia. | 25 mm |
| Housing Material | ZDC Alloy |
| Housing | P05-6 |
| Bolt Hole Spacing | 90 mm |
| Weight | 0.67 LB |
| EAN or UPC | 808250107766 |
