AMI Bearings Inc.
UP003
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #102223429
- 17 mm Shaft Diameter
- 24 mm Center Line To Base Dimension
| Base Length | 85 mm |
| Duty Series | Light |
| Length Through Bore | 20.5 mm |
| Shaft Dia. | 17 mm |
| Relubricatable | No |
| Base Width | 18 mm |
| Bolt Hole Width | 7 mm |
| Housing Material | ZDC Alloy |
| Housing | P003 |
| Base Height | 7 mm |
| Bolt Hole Spacing | 67 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M6 |
| Locking Style | Eccentric Collar |
| Weight | 0.32 LB |
| EAN or UPC | 808250104758 |
