AMI Bearings Inc.
UP001
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #101877006
- 12 mm Shaft Diameter
- 19 mm Center Line To Base Dimension
| Locking Style | Eccentric Collar |
| Housing | P001 |
| Length Through Bore | 17.5 mm |
| Base Length | 71 mm |
| Bolt Hole Spacing | 56 mm |
| Duty Series | Light |
| Shaft Dia. | 12 mm |
| Bolt Hole Width | 7 mm |
| Bolt Size | M6 |
| Housing Material | ZDC Alloy |
| Base Width | 16 mm |
| Base Height | 6 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | No |
| Weight | 0.21 LB |
| EAN or UPC | 808250102990 |
