AMI Bearings Inc.
UP000
Extra Narrow Inner Ring ZDC Alloy Housing Material Pillow Block
Item #101610908
- 10 mm Shaft Diameter
- 18 mm Center Line To Base Dimension
| Duty Series | Light |
| Insert Material | AISI 52100 Steel |
| Base Width | 16 mm |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing | 53 mm |
| Base Height | 6 mm |
| Housing Material | ZDC Alloy |
| Housing | P000 |
| Bolt Size | M6 |
| Base Length | 67 mm |
| Shaft Dia. | 10 mm |
| Bolt Hole Width | 7 mm |
| Relubricatable | No |
| Length Through Bore | 17.5 mm |
| Weight | 0.16 LB |
| EAN or UPC | 808250102952 |
