- 190 mm O.D.
| I.D. | 100 mm |
| Bearing Type | Ball Bearing |
| Radius | N/A |
| O.D. | 190 mm |
| Material | Steel |
| Locking Style | Adapter Sleeve |
| Outer Ring Width | 42 mm |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Double Sealed |
| Overall Width | 97 mm |
| Inner Ring Width | Wide |
| Dimensional Unit | Metric |
| Duty Series | Medium |
| Shaft Dia. | 90 mm |
| Locking Device | Adapter Mounted |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Length Through Bore | 58 mm |
| O.D. Style | Spherical |
| Dynamic Load Rating | 13700 kgf |
| Static Load Rating | 10700 kgf |
| Weight | 16.07 LB |
| EAN or UPC | 808250273294 |

