- 6.6929 in O.D.
| Material | Steel |
| Relubricatable | Yes |
| Outer Ring Width | 1.496 in |
| Static Load Rating | 18400 lbf |
| I.D. | 3 1/8 in |
| Locking Device | Adapter Mounted |
| Bore Type | Round Bore, Inch Type |
| O.D. | 6.6929 in |
| Bearing Type | Ball Bearing |
| Locking Style | Adapter Sleeve |
| O.D. Style | Spherical |
| Shaft Dia. | 3 1/8 in |
| Length Through Bore | 2.047 in |
| Overall Width | 3.386 in |
| Duty Series | Medium |
| Seal Type | Contact Seals |
| Radius | N/A |
| Dynamic Load Rating | 24500 lbf |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Dimensional Unit | Inch |
| Weight | 12.23 LB |
| EAN or UPC | 808250270644 |

