- 170 mm O.D.
| O.D. | 170 mm |
| Duty Series | Medium |
| O.D. Style | Spherical |
| Enclosure | Double Sealed |
| Radius | N/A |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Static Load Rating | 8350 kgf |
| Inner Ring Width | Wide |
| Dimensional Unit | Metric |
| Seal Type | Contact Seals |
| Outer Ring Width | 38 mm |
| Relubricatable | Yes |
| Overall Width | 86 mm |
| Dynamic Load Rating | 11100 kgf |
| Shaft Dia. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 90 mm |
| Locking Style | Adapter Sleeve |
| Material | Steel |
| Length Through Bore | 52 mm |
| Weight | 11.98 LB |
| EAN or UPC | 808250270637 |

