- 150 mm O.D.
| I.D. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| Dimensional Unit | Metric |
| Inner Ring Width | Wide |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 70 mm |
| Dynamic Load Rating | 8500 kgf |
| Duty Series | Medium |
| Locking Style | Adapter Sleeve |
| Length Through Bore | 46 mm |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| Radius | N/A |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 34 mm |
| O.D. Style | Spherical |
| Overall Width | 78 mm |
| Static Load Rating | 6300 kgf |
| Material | Steel |
| O.D. | 150 mm |
| Weight | 8.66 LB |
| EAN or UPC | 808250254828 |

