- 125 mm O.D.
| Shaft Dia. | 60 mm |
| O.D. Style | Spherical |
| Dynamic Load Rating | 6350 kgf |
| Static Load Rating | 4500 kgf |
| Duty Series | Medium |
| Relubricatable | Yes |
| Outer Ring Width | 29 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Style | Adapter Sleeve |
| Material | Steel |
| Locking Device | Adapter Mounted |
| O.D. | 125 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore, Metric Type |
| Length Through Bore | 40 mm |
| Overall Width | 65 mm |
| Radius | N/A |
| Inner Ring Width | Wide |
| Dimensional Unit | Metric |
| I.D. | 65 mm |
| Weight | 4.74 LB |
| EAN or UPC | 808250225125 |

