- 120 mm O.D.
| Locking Style | Adapter Sleeve |
| Dimensional Unit | Metric |
| Shaft Dia. | 55 mm |
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Overall Width | 62 mm |
| O.D. Style | Spherical |
| O.D. | 120 mm |
| Outer Ring Width | 27 mm |
| Material | Steel |
| Radius | N/A |
| Duty Series | Medium |
| Relubricatable | Yes |
| Dynamic Load Rating | 5850 kgf |
| Seal Type | Contact Seals |
| Static Load Rating | 4100 kgf |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Length Through Bore | 38 mm |
| Weight | 4.2 LB |
| EAN or UPC | 808250195237 |

