- 3.9370 in O.D.
| O.D. | 3.9370 in |
| Overall Width | 2.165 in |
| Shaft Dia. | 1 11/16 in |
| Inner Ring Width | Wide |
| Bore Type | Round Bore, Inch Type |
| O.D. Style | Spherical |
| Locking Device | Adapter Mounted |
| Material | Steel |
| Radius | N/A |
| Dimensional Unit | Inch |
| I.D. | 1 11/16 in |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Static Load Rating | 6610 lbf |
| Locking Style | Adapter Sleeve |
| Dynamic Load Rating | 9700 lbf |
| Duty Series | Medium |
| Outer Ring Width | 0.945 in |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Length Through Bore | 1.299 in |
| Weight | 2.83 LB |
| EAN or UPC | 808250148165 |

