- 3.3465 in O.D.
| Shaft Dia. | 1 1/4 in |
| Radius | N/A |
| O.D. | 3.3465 in |
| Enclosure | Double Sealed |
| Duty Series | Medium |
| O.D. Style | Spherical |
| Dimensional Unit | Inch |
| Relubricatable | Yes |
| Bore Type | Round Bore, Inch Type |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 4610 lbf |
| Length Through Bore | 1.181 in |
| Material | Steel |
| Overall Width | 1.811 in |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 0.866 in |
| Dynamic Load Rating | 7420 lbf |
| Inner Ring Width | Wide |
| Seal Type | Contact Seals |
| I.D. | 1 1/4 in |
| Weight | 1.91 LB |
| EAN or UPC | 808250126217 |

