- 80 mm O.D.
| Inner Ring Width | Wide |
| Length Through Bore | 29 mm |
| Dynamic Load Rating | 2990 kgf |
| Dimensional Unit | Metric |
| O.D. | 80 mm |
| Locking Device | Adapter Mounted |
| Bore Type | Round Bore, Metric Type |
| Overall Width | 43 mm |
| O.D. Style | Spherical |
| Bearing Type | Ball Bearing |
| Locking Style | Adapter Sleeve |
| Outer Ring Width | 21 mm |
| Relubricatable | Yes |
| Radius | N/A |
| Enclosure | Double Sealed |
| Duty Series | Medium |
| Static Load Rating | 1830 kgf |
| Material | Steel |
| Seal Type | Contact Seals |
| I.D. | 35 mm |
| Shaft Dia. | 30 mm |
| Weight | 1.58 LB |
| EAN or UPC | 808250121861 |

