- 2.8346 in O.D.
| Bearing Type | Ball Bearing |
| Duty Series | Medium |
| Static Load Rating | 3460 lbf |
| Inner Ring Width | Wide |
| Dynamic Load Rating | 5820 lbf |
| Dimensional Unit | Inch |
| Radius | N/A |
| O.D. | 2.8346 in |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 15/16 in |
| Relubricatable | Yes |
| Outer Ring Width | 0.787 in |
| Material | Steel |
| O.D. Style | Spherical |
| Length Through Bore | 1.063 in |
| Bore Type | Round Bore, Inch Type |
| Overall Width | 1.496 in |
| Enclosure | Double Sealed |
| I.D. | 7/8 in |
| Locking Style | Adapter Sleeve |
| Seal Type | Contact Seals |
| Weight | 1.21 LB |
| EAN or UPC | 808250113941 |

