- 72 mm O.D.
| Duty Series | Medium |
| Inner Ring Width | Wide |
| Locking Style | Adapter Sleeve |
| O.D. Style | Spherical |
| Length Through Bore | 27 mm |
| Shaft Dia. | 25 mm |
| O.D. | 72 mm |
| Dimensional Unit | Metric |
| Material | Steel |
| Static Load Rating | 1570 kgf |
| Dynamic Load Rating | 2640 kgf |
| Locking Device | Adapter Mounted |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| I.D. | 30 mm |
| Bearing Type | Ball Bearing |
| Radius | N/A |
| Overall Width | 38 mm |
| Relubricatable | Yes |
| Outer Ring Width | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.18 LB |
| EAN or UPC | 808250113934 |

