- 2.4409 in O.D.
| Locking Device | Adapter Mounted |
| Overall Width | 1.378 in |
| Dimensional Unit | Inch |
| I.D. | 13/16 in |
| O.D. | 2.4409 in |
| Bearing Type | Ball Bearing |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Shaft Dia. | 3/4 in |
| Bore Type | Round Bore, Inch Type |
| Locking Style | Adapter Sleeve |
| Dynamic Load Rating | 4410 lbf |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Radius | N/A |
| O.D. Style | Spherical |
| Duty Series | Medium |
| Static Load Rating | 2540 lbf |
| Length Through Bore | 1.024 in |
| Outer Ring Width | 0.748 in |
| Material | Steel |
| Weight | 0.9 LB |
| EAN or UPC | 808250110339 |

