- 62 mm O.D.
| Length Through Bore | 26 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 35 mm |
| Outer Ring Width | 19 mm |
| Material | Steel |
| Locking Style | Adapter Sleeve |
| Static Load Rating | 1150 kgf |
| I.D. | 25 mm |
| Seal Type | Contact Seals |
| Inner Ring Width | Wide |
| Enclosure | Double Sealed |
| Locking Device | Adapter Mounted |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Relubricatable | Yes |
| Dynamic Load Rating | 2000 kgf |
| Radius | N/A |
| O.D. | 62 mm |
| Bore Type | Round Bore, Metric Type |
| Shaft Dia. | 20 mm |
| Duty Series | Medium |
| Weight | 0.88 LB |
| EAN or UPC | 808250110315 |

