AMI Bearings Inc.
UKPX18+HS2318
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101543509
- 3 1/8 in Shaft Diameter
- 4 in Center Line To Base Dimension
- 9 5/8 in Bolt Hole Spacing Range [MIN]
| Housing No. | P218 |
| Housing Construction | 1 Piece |
| Bolt Size | 7/8 in |
| Base Width | 4 3/8 in |
| Bolt Hole Spacing Range [Max] | 12 5/8 in |
| Bolt Hole Length | 2 3/8 in |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Base Height | 1 25/32 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3 1/8 in |
| Bolt Holes | 2 |
| Housing Height | 8 1/8 in |
| Locking Style | Adapter Sleeve |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 11 1/8 in |
| Insert Material | AISI 52100 Steel |
| End Type | Open End |
| Bolt Hole Width | 1 1/16 in |
| Base Length | 15 in |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Seal Type | Contact Seals |
| Series | UKPX00+H |
| Bearing Insert | UKX18+HS2318 |
| Duty Series | Medium |
| Length Through Bore | 3.836 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Housing | PX18 |
| Pillow Block Type | Thru-Bolt |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 40.63 LB |
| EAN or UPC | 808250275199 |
