AMI Bearings Inc.
UKPX15+H2315
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101525454
- 65 mm Shaft Diameter
- 88.9 mm Center Line To Base Dimension
- 200 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 229 mm |
| Duty Series | Medium |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Length Through Bore | 73 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Lubrication | Relubricatable |
| Bearing Insert | UKX15+H2315 |
| Locking Device | Adapter Mounted |
| Base Length | 330 mm |
| Housing Construction | 1 Piece |
| Base Width | 89 mm |
| Housing No. | P215 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Base Height | 33 mm |
| Bolt Hole Spacing Range [Max] | 257 mm |
| Bolt Size | M22 |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Locking Style | Adapter Sleeve |
| Bolt Hole Length | 51 mm |
| Bolt Hole Spacing Range [Min] | 200 mm |
| End Type | Open End |
| Shaft Dia. | 65 mm |
| Bolt Hole Width | 27 mm |
| Housing Height | 177 mm |
| Relubricatable | Yes |
| Housing | PX15 |
| Series | UKPX00+H |
| Inch/Metric | Metric |
| Weight | 25.92 LB |
| EAN or UPC | 808250268009 |
