AMI Bearings Inc.
UKPX13+HE2313
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101526490
- 2 1/4 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 1/8 in Bolt Hole Spacing Range [MIN]
| Base Height | 1 5/16 in |
| Bolt Hole Width | 13/16 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 8 in |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 7 1/8 in |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 1/4 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| Duty Series | Medium |
| Base Width | 3 1/4 in |
| Housing No. | P213 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 8 7/8 in |
| Housing Height | 6 1/16 in |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 1 5/8 in |
| Series | UKPX00+H |
| End Type | Open End |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bearing Insert | UKX13+HE2313 |
| Housing | PX13 |
| Base Length | 11 1/4 in |
| Locking Device | Adapter Mounted |
| Locking Style | Adapter Sleeve |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 2.559 in |
| Lubrication | Relubricatable |
| Bolt Size | 3/4 in |
| Weight | 19.22 LB |
| EAN or UPC | 808250255269 |
