AMI Bearings Inc.
UKPX12+H2312
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101525452
- 55 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 181 mm Bolt Hole Spacing Range [MIN]
| End Type | Open End |
| Duty Series | Medium |
| Housing Height | 151 mm |
| Bolt Hole Spacing | 203 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Length | 41 mm |
| Pillow Block Type | Thru-Bolt |
| Base Height | 33 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Adapter Sleeve |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 55 mm |
| Housing No. | P212 |
| Bolt Hole Spacing Range [Max] | 225 mm |
| Series | UKPX00+H |
| Length Through Bore | 62 mm |
| Housing | PX12 |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | M20 |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Base Length | 286 mm |
| Bearing Insert | UKX12+H2312 |
| Base Width | 82 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Hole Width | 25 mm |
| Bolt Holes | 2 |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Min] | 181 mm |
| Weight | 18.8 LB |
| EAN or UPC | 808250248339 |
