AMI Bearings Inc.
UKPX08+H2308
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101523776
- 35 mm Shaft Diameter
- 58.7 mm Center Line To Base Dimension
- 140 mm Bolt Hole Spacing Range [MIN]
| Relubricatable | Yes |
| Bolt Hole Length | 32 mm |
| Length Through Bore | 46 mm |
| Base Width | 66 mm |
| Bolt Hole Width | 20 mm |
| Duty Series | Medium |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Max] | 172 mm |
| Base Height | 26 mm |
| Housing Height | 113 mm |
| Bearing Insert | UKX08+H2308 |
| Housing No. | P208 |
| Inch/Metric | Metric |
| Housing | PX08 |
| End Type | Open End |
| Bolt Holes | 2 |
| Bolt Size | M16 |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Min] | 140 mm |
| Base Length | 222 mm |
| Housing Construction | 1 Piece |
| Series | UKPX00+H |
| Bearing Design | Non-Expansion |
| Locking Style | Adapter Sleeve |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 35 mm |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 156 mm |
| Housing Material | Cast Iron |
| Weight | 8.65 LB |
| EAN or UPC | 808250186402 |
